1/2" FNPT Chrome Plated Brass Locknut

VALUE BRAND| Zoro #: G1891486| Mfr #: 81111-08

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1891486 Mfr #: 81111-08
Standards: ANSI B 16.24, ANSI B 16.15Max. Pressure: 125 psi
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Locknut
Item: LocknutHex Size: -
Temp. Range: 65 Degrees to 250 Degrees FSpecific Fitting Shape: Locknut
Pipe Fitting Material: Chrome Plated BrassPipe Size (Fittings): 1/2"
Country of Origin (subject to change): United States

Product Description

Locknut, Pipe Size 1/2 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 1/2-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.