1/8" FNPT Chrome Plated Brass Locknut

VALUE BRAND| Zoro #: G1053157| Mfr #: 81111-02

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B 16.24, ANSI B 16.15
Specific Fitting Shape: Locknut
Fitting Schedule/Class: Class 125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053157 Mfr #: 81111-02
Standards: ANSI B 16.24, ANSI B 16.15Specific Fitting Shape: Locknut
Fitting Schedule/Class: Class 125Pipe Size (Fittings): 1/8"
Max. Pressure: 125 psiTemp. Range: 65 Degrees to 250 Degrees F
Fitting Connection Type: FNPTBasic Fitting Shape: Locknut
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Locknut, Pipe Size 1/8 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 1/8-27, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews