LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" FNPT Chrome Plated Brass Locknut

VALUE BRAND| Zoro #: G1303416| Mfr #: 81111-06

$7.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1303416 Mfr #: 81111-06
Fitting Schedule/Class: Class 125Standards: ANSI B 16.24, ANSI B 16.15
Specific Fitting Shape: LocknutFitting Connection Type: FNPT
Pipe Fitting Material: Chrome Plated BrassMax. Pressure: 125 psi
Item: LocknutTemp. Range: 65 Degrees to 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Locknut
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): United States

Product Description

Locknut, Pipe Size 3/8 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/8-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.