KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut, Conduit, 1 1/4 In

VALUE BRAND| Zoro #: G1455027| Mfr #: 3LR10

$0.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Locknut
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455027 Mfr #: 3LR10
Conduit Fitting Material: SteelItem: Locknut
Conduit Trade Size: 1-1/4"For Use With: Threaded Metallic Conduit
Conduit Fitting Type: LocknutFor Conduit Type: Threaded IMC, Rigid
Country of Origin (subject to change): China

Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With Threaded Metallic Conduit

Reviews