Locknut, Conduit, Steel, 1/2 In

VALUE BRAND| Zoro #: G0667037| Mfr #: 5XC30

$0.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667037 Mfr #: 5XC30
Conduit Fitting Material: SteelConduit Fitting Type: Locknut
For Use With: Threaded Metallic ConduitFor Conduit Type: Threaded IMC, Rigid
Item: LocknutConduit Trade Size: 1/2"
Country of Origin (subject to change): China

Product Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, For Use With Threaded Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.