Locknut, Conduit, Zinc Plated Steel, 1 In

VALUE BRAND| Zoro #: G0716633| Mfr #: 5XC32

$0.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716633 Mfr #: 5XC32
Conduit Fitting Type: LocknutConduit Fitting Material: Steel
Item: LocknutFor Conduit Type: Threaded IMC, Rigid
For Use With: Threaded Metallic ConduitConduit Trade Size: 1"
Country of Origin (subject to change): China

Product Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With Threaded Metallic Conduit

Product Reviews

Save 15%. Sign up for Z-mail.