KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locknut, Conduit, Zinc Plated Steel, 2 In

VALUE BRAND| Zoro #: G2371844| Mfr #: 5XC33

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Locknut
Conduit Trade Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371844 Mfr #: 5XC33
Conduit Fitting Material: SteelItem: Locknut
Conduit Trade Size: 2"For Use With: Threaded Metallic Conduit
Conduit Fitting Type: LocknutFor Conduit Type: Threaded IMC, Rigid
Country of Origin (subject to change): China

Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 2 In., Conduit Fitting Material Steel, For Use With Threaded Metallic Conduit

Reviews