Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Locknut, Conduit, Zinc Plated Steel, 3/4 In

VALUE BRAND| Zoro #: G2046947| Mfr #: 5XC31

$0.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Locknut
Conduit Trade Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046947 Mfr #: 5XC31
Conduit Fitting Material: SteelItem: Locknut
Conduit Trade Size: 3/4"For Use With: Threaded Metallic Conduit
Conduit Fitting Type: LocknutFor Conduit Type: Threaded IMC, Rigid
Country of Origin (subject to change): China

Description

Locknut, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Locknut, Conduit Trade Size 3/4 In., Conduit Fitting Material Steel, For Use With Threaded Metallic Conduit

Reviews