Logistic Cam Buckle Strap, 12ftx2In, 800lb

VALUE BRAND| Zoro #: G1579837| Mfr #: 1DKX6

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Working Load Limit: 800 lb.
Strap Length: 12 ft.
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579837 Mfr #: 1DKX6
Working Load Limit: 800 lb.Strap Length: 12 ft.
Color: YellowStrap Width: 2"
Hardware Material: SteelAssembly Strength: 2500 lb.
Fitting Style: Spring E-TrackBody Material: Polyester
Country of Origin (subject to change): India

Description

Logistic Cam Buckle Strap, Strap Length 12 ft., Strap Width 2 In., Working Load Limit 800 lb., Assembly Strength 2500 lb., Fitting Style Spring E-Track, Body Material Polyester, Hardware Material Steel, Color Yellow, Includes -

Reviews