Logistic Cam Buckle Strap, 20ftx2In, PK7

VALUE BRAND| Zoro #: G1224413| Mfr #: 5JDU8

$106.85 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Strap Length: 20 ft.
Body Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224413 Mfr #: 5JDU8
Color: YellowStrap Length: 20 ft.
Body Material: PolyesterHardware Material: Steel
Working Load Limit: 666 lb.Fitting Style: Spring E-Track
Assembly Strength: 2000 lb.Strap Width: 2"
Item: Logistic Cam Buckle StrapCountry of Origin (subject to change): India

Description

Logistic Cam Buckle Strap, Strap Length 20 ft., Strap Width 2 In., Working Load Limit 666 lb., Assembly Strength 2000 lb., Fitting Style Spring E-Track, Body Material Polyester, Hardware Material Steel, Color Yellow, Package Quantity 7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews