KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Logistic Ratchet Strap, 12ft x 2In, PK5

VALUE BRAND| Zoro #: G1512025| Mfr #: 5JDU2

$66.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Assembly Strength: 3500 lb.
Item: Logistic Ratchet Strap
Strap Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512025 Mfr #: 5JDU2
Assembly Strength: 3500 lb.Item: Logistic Ratchet Strap
Strap Width: 2"Color: Yellow
Working Load Limit: 1166 lb.Strap Length: 12 ft.
Body Material: PolyesterHardware Material: Steel
Fitting Style: Spring E-TrackCountry of Origin (subject to change): India

Description

Logistic Ratchet Strap, Strap Length 12 ft., Strap Width 2 In., Working Load Limit 1166 lb., Assembly Strength 3500 lb., Fitting Style Spring E-Track, Body Material Polyester, Hardware Material Steel, Color Yellow, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews