KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Logistic Ratchet Strap, 16ft x 2In, 1000lb

VALUE BRAND| Zoro #: G1364921| Mfr #: 1DKX2

$15.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Assembly Strength: 3000 lb.
Item: Logistic Ratchet Strap
Body Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364921 Mfr #: 1DKX2
Assembly Strength: 3000 lb.Item: Logistic Ratchet Strap
Body Material: PolyesterStrap Width: 2"
Working Load Limit: 1000 lb.Strap Length: 16 ft.
Color: GrayHardware Material: Steel
Fitting Style: Spring E-TrackCountry of Origin (subject to change): India

Description

Logistic Ratchet Strap, Strap Length 16 ft., Strap Width 2 In., Working Load Limit 1000 lb., Assembly Strength 3000 lb., Fitting Style Spring E-Track, Body Material Polyester, Hardware Material Steel, Color Gray, Includes -

Reviews