Logistic Ratchet Strap, 20ft x 2In, PK5

VALUE BRAND| Zoro #: G2118523| Mfr #: 5JDU4

$78.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Polyester
Color: Yellow
Strap Length: 20 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118523 Mfr #: 5JDU4
Body Material: PolyesterColor: Yellow
Strap Length: 20 ft.Item: Logistic Ratchet Strap
Working Load Limit: 1166 lb.Assembly Strength: 3500 lb.
Fitting Style: Spring E-TrackHardware Material: Steel
Strap Width: 2"Country of Origin (subject to change): India

Description

Logistic Ratchet Strap, Strap Length 20 ft., Strap Width 2 In., Working Load Limit 1166 lb., Assembly Strength 3500 lb., Fitting Style Spring E-Track, Body Material Polyester, Hardware Material Steel, Color Yellow, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews