1/2" x 1-1/2" MNPT Threaded Brass Long Pipe Nipple 10PK

VALUE BRAND| Zoro #: G1991324| Mfr #: 6AZE6

$16.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991324 Mfr #: 6AZE6
Pressure (PSI): 1200Material (Pipe): Brass
Standards: SAE, ASME, ASAPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Item: Pipe NippleTemp. Range: -65 to 250 Degrees F
Pipe Size (Nominal): 1/2"Overall Pipe Length: 1-1/2"
Country of Origin (subject to change): India

Product Description

Pipe Nipple, Pipe NipplePipe Size 1/2 In., 1-1/2 In. Length, Connection NPT, Material of Construction BrassThread Size 1/2-14Pressure (PSI) 1200, Temp. Range -65 to 250 Degrees FStandards SAE, ASME, ASAPackage Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.