Long Nipple, Brass, 1/4x1 1/2 In, PK10

VALUE BRAND| Zoro #: G1505777| Mfr #: 6AZE2

$6.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pipe Nipple
Pressure (PSI): 1200
Temp. Range: -65 To 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505777 Mfr #: 6AZE2
Item: Pipe NipplePressure (PSI): 1200
Temp. Range: -65 To 250 Degrees FStandards: SAE, ASME, ASA
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Overall Pipe Length: 1-1/2"Pipe Size (Nominal): 1/4"
Pipe Thread Type: MNPT x MNPTMaterial (Pipe): Brass
Country of Origin (subject to change): India

Description

Brass Pipe Fitting, Pipe Nipple, Pipe Size 1/4 In, Length 1 1/2 In, NPT, Material of Construction Brass, Thread Size 1/4-18, Pressure 1200 PSI, Temp Range -65 to 250 Degrees F, Standards SAE, ASME, ASA, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews