3/4" x 2" MNPT Threaded Brass Long Pipe Nipple 5PK

VALUE BRAND| Zoro #: G0822805| Mfr #: 6AZE9

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 3/4"
Pressure (PSI): 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822805 Mfr #: 6AZE9
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 3/4"
Pressure (PSI): 1200Standards: SAE, ASME, ASA
Pipe Type: Pipe NippleOverall Pipe Length: 2"
Material (Pipe): BrassTemp. Range: -65 To 250 Degrees F
Item: Pipe NipplePipe Thread Type: MNPT x MNPT
Country of Origin (subject to change): India

Description

Pipe Nipple, Pipe NipplePipe Size 3/4 In., 2 In. Length, Connection NPT, Material of Construction BrassThread Size 3/4-14Pressure (PSI) 1200, Temp. Range -65 to 250 Degrees FStandards SAE, ASME, ASAPackage Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews