3/8" x 2" MNPT Threaded Brass Long Pipe Nipple 10PK

VALUE BRAND| Zoro #: G0640403| Mfr #: 6AZE5

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Pipe Nipple
Pressure (PSI): 1200
Temp. Range: -65 To 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0640403 Mfr #: 6AZE5
Item: Pipe NipplePipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsTemp. Range: -65 To 250 Degrees F
Standards: SAE, ASME, ASAPressure (PSI): 1200
Pipe Thread Type: MNPT x MNPTMaterial (Pipe): Brass
Overall Pipe Length: 2"Pipe Size (Nominal): 3/8"
Country of Origin (subject to change): India

Product Description

Pipe Nipple, Pipe NipplePipe Size 3/8 In., 2 In. Length, Connection NPT, Material of Construction BrassThread Size 3/8-18Pressure (PSI) 1200, Temp. Range -65 to 250 Degrees FStandards SAE, ASME, ASAPackage Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews