KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1-1/2" MNPT Threaded Brass Long Pipe Nipple 10PK

VALUE BRAND| Zoro #: G0820565| Mfr #: 6AZE4

$13.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -65 To 250 Degrees F
Pipe Thread Type: MNPT x MNPT
Pressure (PSI): 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820565 Mfr #: 6AZE4
Temp. Range: -65 To 250 Degrees FPipe Thread Type: MNPT x MNPT
Pressure (PSI): 1200Item: Pipe Nipple
Pipe Size (Fittings): 3/8"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 3/8"Overall Pipe Length: 1-1/2"
Pipe Connection Type: Threaded on Both EndsMaterial (Pipe): Brass
Standards: SAE, ASME, ASACountry of Origin (subject to change): India

Description

Brass Pipe Fitting, Pipe Nipple, Pipe Size 3/8 In, Length 1 1/2 In, NPT, Material of Construction Brass, Thread Size 3/8-18, Pressure 1200 PSI, Temp Range -65 to 250 Degrees F, Standards SAE, ASME, ASA, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews