JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Steel Plain Finish Low Crown Acorn Nut Assortment, 120 pc.

VALUE BRAND| Zoro #: G1579374| Mfr #: CT104

$67.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579374 Mfr #: CT104
Item: Acorn Nut AssortmentSystem of Measurement: Inch
Type: Low CrownMaterial: steel
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Acorn Nut Assortment, Standard, Steel, Finish Plain, Number of Pieces 120, Number of Sizes 13, Meets/Exceeds ASTM/AISI 12L14

Product Reviews

Save 15%. Sign up for Z-mail.