Brass Plain Finish Low Crown Acorn Nut Assortment, 120 pc.

VALUE BRAND| Zoro #: G0769544| Mfr #: CT108

$73.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769544 Mfr #: CT108
Item: Acorn Nut AssortmentSystem of Measurement: Inch
Material: BrassFinish: Plain
Type: Low CrownCountry of Origin (subject to change): United States

Product Description

Acorn Nut Assortment, Standard, Brass, Finish Plain, Number of Pieces 120, Number of Sizes 13, Meets/Exceeds UNS-C36000

Product Reviews

Save 15%. Sign up for Z-mail.