KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brass Plain Finish Low Crown Acorn Nut Assortment, 143 pc.

VALUE BRAND| Zoro #: G1352416| Mfr #: CT109

$106.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Type: Low Crown
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352416 Mfr #: CT109
Finish: PlainType: Low Crown
System of Measurement: InchMaterial: Brass
Item: Acorn Nut AssortmentCountry of Origin (subject to change): United States

Description

Acorn Nut Assortment, Standard, Brass, Finish Plain, Number of Pieces 143, Number of Sizes 21, Meets/Exceeds UNS-C36000

Reviews