Steel Plain Finish Low Crown Acorn Nut Assortment, 21 pc.

VALUE BRAND| Zoro #: G1420702| Mfr #: CT105

$113.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Type: Low Crown
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420702 Mfr #: CT105
Finish: PlainType: Low Crown
System of Measurement: InchMaterial: steel
Item: Acorn Nut AssortmentCountry of Origin (subject to change): United States

Description

Acorn Nut Assortment, Standard, Steel, Finish Plain, Number of Pieces 21, Number of Sizes 13, Meets/Exceeds ASTM/AISI 12L14

Reviews