PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

303 Stainless Steel Plain Finish Low Crown Acorn Nut Assortment, 21 pc.

VALUE BRAND| Zoro #: G1381195| Mfr #: CT111

$266.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1381195 Mfr #: CT111
Item: Acorn Nut AssortmentSystem of Measurement: Inch
Finish: PlainType: Low Crown
Material: 303 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Acorn Nut Assortment, Type Low Crown, 303 Stainless Steel, Finish Plain

Product Reviews