JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Steel Zinc Plated Finish Low Crown Acorn Nut Assortment, 21 pc.

VALUE BRAND| Zoro #: G1457443| Mfr #: CT107

$99.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457443 Mfr #: CT107
Item: Acorn Nut AssortmentSystem of Measurement: Inch
Type: Low CrownMaterial: steel
Finish: zincCountry of Origin (subject to change): United States

Product Description

Acorn Nut Assortment, Standard, Steel, Finish Zinc, Number of Pieces 21, Number of Sizes 13, Meets/Exceeds ASTM/AISI 12L14

Product Reviews

Save 15%. Sign up for Z-mail.