JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Low Prof Dunnage Rack, 2000 lb., AL, 60 W

VALUE BRAND| Zoro #: G0475912| Mfr #: 2HFW7

$208.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475912 Mfr #: 2HFW7
Item: Low Profile Dunnage RackStandards: NSF Certified
Color: silverWidth: 60"
Depth: 24"Height: 12"
Load Capacity: 2000 lb.Finish: Flat
Includes: (1) Shelf, (4) PostsMaterial: Aluminum
Country of Origin (subject to change): China

Product Description

Low Profile Dunnage Rack, Material Aluminum, Width 60 In., Depth 24 In., Height 12 In., Load Capacity 2000 lb., Silver, Finish Flat, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Product Reviews

Save 15%. Sign up for Z-mail.