Low Prof Dunnage Rack, 2000 lb., SS, 36 W

VALUE BRAND| Zoro #: G2368843| Mfr #: 2HFW8

$195.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368843 Mfr #: 2HFW8
Standards: NSF CertifiedItem: Low Profile Dunnage Rack
Color: SilverWidth: 36"
Depth: 24"Height: 12"
Load Capacity: 2000 lb.Finish: Gloss
Includes: (1) Shelf, (4) PostsMaterial: Type 304 Stainless Steel
Country of Origin (subject to change): China

Product Description

Low Profile Dunnage Rack, Material Type 304 Stainless Steel, Width 36 In., Depth 24 In., Height 12 In., Load Capacity 2000 lb., Silver, Finish Gloss, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Product Reviews

Save 15%. Sign up for Z-mail.