Low Prof Dunnage Rack, 2500 lb., AL, 36 W

VALUE BRAND| Zoro #: G2154013| Mfr #: 2HFW5

$116.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154013 Mfr #: 2HFW5
Standards: NSF CertifiedItem: Low Profile Dunnage Rack
Color: silverWidth: 36"
Depth: 24"Height: 12"
Load Capacity: 2500 lb.Finish: Flat
Includes: (1) Shelf, (4) PostsMaterial: Aluminum
Country of Origin (subject to change): China

Product Description

Low Profile Dunnage Rack, Material Aluminum, Width 36 In., Depth 24 In., Height 12 In., Load Capacity 2500 lb., Silver, Finish Flat, Standards NSF Certified, Includes (1) Shelf, (4) Posts

Product Reviews

Save 15%. Sign up for Z-mail.