Lynch Pin, Std, Stl, Znc, 1/4 In, PK5

VALUE BRAND| Zoro #: G1884197| Mfr #: 3HLC8

$9.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884197 Mfr #: 3HLC8
Item: Lynch PinFinish: Zinc Dichromate
Material: C1010-C1020 SteelIncludes: Chain and Cotter Pin
Type: StandardPin Dia.: 1/4"
Length: 1-9/16"Usable Length: 1-1/4"
Meets/Exceeds: -Overall Length: -
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Standard, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 1/4 In, Length 1 9/16 In, Usable Length 1 1/4 In, Includes Chain and Cotter Pin, Package Quantity 5
Save 15%. Sign up for Z-mail.