20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Lynch Pin, Std, Stl, Znc, 3/16 In, PK5

VALUE BRAND| Zoro #: G0843683| Mfr #: 3HLC7

$10.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843683 Mfr #: 3HLC7
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: Chain and Cotter Pin
Type: StandardPin Dia.: 3/16"
Length: 1-9/16"Usable Length: 1-1/4"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Standard, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 3/16 In, Length 1 9/16 In, Usable Length 1 1/4 In, Includes Chain and Cotter Pin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.