DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Lynch Pin, Std, Stl, Znc, 5/16 In, PK10

VALUE BRAND| Zoro #: G1040487| Mfr #: 3HLC2

$7.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040487 Mfr #: 3HLC2
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: -
Type: StandardPin Dia.: 5/16"
Length: 1-9/16"Usable Length: 1-3/8"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Standard, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 5/16 In, Length 1 9/16 In, Usable Length 1 3/8 In, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.