Lynch Pin, Std, Stl, Znc, 5/16 In, PK5

VALUE BRAND| Zoro #: G1462937| Mfr #: 3HLC9

$10.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462937 Mfr #: 3HLC9
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: Chain and Cotter Pin
Type: StandardPin Dia.: 5/16"
Length: 1-9/16"Usable Length: 1-3/8"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Standard, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 5/16 In, Length 1 9/16 In, Usable Length 1 3/8 In, Includes Chain and Cotter Pin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.