Lynch Pin, Std, Stl, Znc, 7/16 In, PK10

VALUE BRAND |Zoro #: G1800906|Mfr #: 3HLC3

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800906 Mfr #: 3HLC3
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: -
Type: StandardPin Dia.: 7/16"
Length: 1-9/16"Usable Length: 1-11/32"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Standard, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 7/16 In, Length 1 9/16 In, Usable Length 1 11/32 In, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.