Lynch Pin, Stl, Znc, 7/16 In, PK5

VALUE BRAND| Zoro #: G1660513| Mfr #: 3HLC6

$7.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660513 Mfr #: 3HLC6
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: -
Type: Long With Heavy Duty RingPin Dia.: 7/16"
Length: 1-31/32"Usable Length: 1-1/2"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Long With Heavy Duty Ring, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 7/16 In, Length 1 31/32 In, Usable Length 1 1/2 In, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.