20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lynch Pin, Stl, Znc, 7/16 In, PK5

VALUE BRAND| Zoro #: G0769054| Mfr #: 3HLD2

$12.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0769054 Mfr #: 3HLD2
Meets/Exceeds: -Overall Length: -
Finish: Zinc DichromateMaterial: C1010-C1020 Steel
Item: Lynch PinIncludes: Chain and Cotter Pin
Type: Long With Heavy Duty RingPin Dia.: 7/16"
Length: 1-31/32"Usable Length: 1-11/32"
Country of Origin (subject to change): Denmark

Product Description

Lynch Pin, Long With Heavy Duty Ring, C1010-C1020 Steel, Zinc Dichromate Finish, Pin Dia 7/16 In, Length 1 31/32 In, Usable Length 1 11/32 In, Includes Chain and Cotter Pin, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.