Zoro Select
M1.2-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # MSCX01202-010P1
Zoro # G2014117
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Black Steel, 4000 PK 1020MPFBZ
- ZORO SELECT M4-0.70 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK M55300.040.0016
- ZORO SELECT #6-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0100
- ZORO SELECT #4-40 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.011.0200
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0010
- ZORO SELECT #8-32 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0150
- ZORO SELECT 1/2"-13 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 200 PK 5132MPF
- ZORO SELECT #12-24 x 11/16 in Phillips Flat Machine Screw, Plain Steel, 2500 PK 1211KPUMS410
- ZORO SELECT #4-40 x 2 in Slotted Pan Machine Screw, Zinc Plated Steel, 5000 PK 0432MSP
- ZORO SELECT #6-32 x 3/8 in Phillips Oval Machine Screw, Black Oxide Steel, 10000 PK 0606MPOB
- MIDWEST FASTENER 5/16"-18 x 3-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK 54759
- Zoro Select Machine Screws