M1.2-0.25 x 4 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1146171| Mfr #: 6HY54

$18.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M1.2x0.25mm
Head Height: 0.80mm
Length: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146171 Mfr #: 6HY54
Thread Size: M1.2x0.25mmHead Height: 0.80mm
Length: 4mmMeets/Exceeds: DIN 84A
Head Dia.: 2.3mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 10Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 4mm, Drive Type Slotted, Finish Plain, Thread Size M1.2 x 0.25mm, Head Dia. 2.3mm, Head Height 0.80mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews