Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M1.2-0.25 x 5 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0844916| Mfr #: 6HY55

$21.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 5mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844916 Mfr #: 6HY55
Package Quantity: 10Length: 5mm
Finish: PlainHead Dia.: 2.3mm
Thread Size: M1.2x0.25mmMeets/Exceeds: DIN 84A
Material: A2 Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Cheese
Tensile Strength (PSI): 72,500Head Height: 0.80mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 5mm, Drive Type Slotted, Finish Plain, Thread Size M1.2 x 0.25mm, Head Dia. 2.3mm, Head Height 0.80mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews