KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M1.4-0.30 x 10 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1592674| Mfr #: 6HY64

$12.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M1.4x0.30mm
Head Height: 0.90mm
Length: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592674 Mfr #: 6HY64
Thread Size: M1.4x0.30mmHead Height: 0.90mm
Length: 10mmMeets/Exceeds: DIN 84A
Head Dia.: 2.6mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 10Head Type: Cheese
Tensile Strength (PSI): 72,500System of Measurement: Metric
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M1.4 x 0.30mm, Head Dia. 2.6mm, Head Height 0.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews