M1.4-0.30 x 8 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1605396| Mfr #: 6HY63

$22.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 8mm
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605396 Mfr #: 6HY63
Package Quantity: 10Length: 8mm
Finish: PlainHead Dia.: 2.6mm
Thread Size: M1.4x0.30mmMeets/Exceeds: DIN 84A
Material: A2 Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Cheese
Tensile Strength (PSI): 72,500Head Height: 0.90mm
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M1.4 x 0.30mm, Head Dia. 2.6mm, Head Height 0.90mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10

Reviews