WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Scr, Cheese, M1.6x0.35x16L, PK25

VALUE BRAND| Zoro #: G0448567| Mfr #: 6HY72

$5.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
System of Measurement: Metric
Finish: Plain

Technical Specifications

Zoro #: G0448567 Mfr #: 6HY72
Drive Type: SlottedSystem of Measurement: Metric
Finish: PlainHead Height: 1.00mm
Tensile Strength (PSI): 72,500Head Type: Cheese
Meets/Exceeds: DIN 84AThread Size: M1.6x0.35mm
Material: A2 Stainless SteelPackage Quantity: 25
Head Dia.: 3.0mmLength: 16mm
Item: Machine ScrewCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 16mm, Drive Type Slotted, Finish Plain, Thread Size M1.6 x 0.35mm, Head Dia. 3.0mm, Head Height 1.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 25

Product Reviews