M1.6-0.35 x 3 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0818142| Mfr #: 6HY65

$1.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818142 Mfr #: 6HY65
Drive Type: SlottedMeets/Exceeds: DIN 84A
System of Measurement: MetricHead Type: Cheese
Item: Machine ScrewTensile Strength (PSI): 72, 500
Material: A2 Stainless SteelLength: 3mm
Finish: PlainDia./Thread Size: M1.6-0.35mm
Head Height: 1.00mmHead Dia.: 3.0mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 3mm, Drive Type Slotted, Finish Plain, Thread Size M1.6 x 0.35mm, Head Dia. 3.0mm, Head Height 1.00mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 84A, Package Quantity 10

Product Reviews