M1.6-0.35 x 8 mm. Cheese Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G2214913| Mfr #: 6HY69

$1.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2214913 Mfr #: 6HY69
Item: Machine ScrewSystem of Measurement: Metric
Head Type: CheeseDrive Type: Slotted
Meets/Exceeds: DIN 84AMaterial: A2 Stainless Steel
Length: 8mmFinish: Plain
Head Height: 1.00mmHead Dia.: 3.0mm
Thread Size: M1.6x0.35mmTensile Strength (PSI): 72, 500
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M1.6 x 0.35mm, Head Dia. 3.0mm, Head Height 1.00mm, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 84A, Package Quantity 10