M2.5-0.45 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1481995| Mfr #: 6JA92

$10.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481995 Mfr #: 6JA92
Drive Type: SlottedMeets/Exceeds: DIN 84A
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricRockwell Hardness: B71 to B99
Head Height: 1.60mmHead Dia.: 4.5mm
Thread Size: M2.5x0.45mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 10mm
Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Head Dia. 4.5mm, Head Height 1.60mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews