M2.5-0.45 x 12 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1849346| Mfr #: 6JA93

$11.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849346 Mfr #: 6JA93
Drive Type: SlottedMeets/Exceeds: DIN 84A
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Material: Property Class 4.8 SteelHead Type: Cheese
Item: Machine ScrewSystem of Measurement: Metric
Tensile Strength (PSI): 60, 900Thread Size: M2.5x0.45mm
Length: 12mmHead Height: 1.60mm
Head Dia.: 4.5mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 12mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Head Dia. 4.5mm, Head Height 1.60mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews