M2.5-0.45 x 6 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2254113| Mfr #: 6JA90

$4.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254113 Mfr #: 6JA90
Drive Type: SlottedMeets/Exceeds: DIN 84A
Rockwell Hardness: B71 to B99Finish: Zinc Plated
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Head Type: CheeseItem: Machine Screw
Tensile Strength (PSI): 60, 900Dia./Thread Size: M2.5-0.45mm
Head Height: 1.60mmHead Dia.: 4.5mm
Length: 6mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 6mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2.5 x 0.45mm, Head Dia. 4.5mm, Head Height 1.60mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews