Shop Alternate Products
This Product is Discontinued
Zoro Select
M2.5x0.45mm x Cheese Machine Screw, Zinc Plated Property Class 4.8 Steel, 100 PK (Discontinued)
Mfr # 6JA91
Zoro # G1121583
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M2.5x0.45mm
- Head Type Cheese
- Material Property Class 4.8 Steel
- Finish Zinc Plated