PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M2-0.4 x 10 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1390155| Mfr #: 6JA88

$9.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390155 Mfr #: 6JA88
Rockwell Hardness: B71 to B99Finish: zinc plated
Material: Property Class 4.8 SteelTensile Strength (PSI): 60, 900
Drive Type: SlottedSystem of Measurement: Metric
Item: Machine ScrewMeets/Exceeds: DIN 84A
Head Type: CheeseHead Height: 1.30mm
Head Dia.: 3.8mmThread Size: M2x0.40mm
Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 10mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews