M2-0.4 x 12 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1880462| Mfr #: 429851

$5.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880462 Mfr #: 429851
Drive Type: SlottedMeets/Exceeds: DIN 84A
Head Type: CheeseItem: Machine Screw
System of Measurement: MetricHead Height: 1.30mm
Head Dia.: 3.8mmThread Size: M2x0.40mm
Tensile Strength (PSI): 72, 500Material: A2 Stainless Steel
Length: 12mmFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 12mm, Drive Type Slotted, Finish Plain, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews