M2-0.4 x 12 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2164477| Mfr #: 6JA89

$12.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2164477 Mfr #: 6JA89
Drive Type: SlottedMeets/Exceeds: DIN 84A
Rockwell Hardness: B71 to B99Finish: Zinc Plated
System of Measurement: MetricMaterial: Property Class 4.8 Steel
Head Type: CheeseItem: Machine Screw
Tensile Strength (PSI): 60, 900Dia./Thread Size: M2-0.40mm
Head Height: 1.30mmHead Dia.: 3.8mm
Length: 12mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 12mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews