M2-0.4 x 3 mm. Cheese Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2313184| Mfr #: 6JA83

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc plated
Item: Machine Screw
Length: 3mm

Technical Specifications

Zoro #: G2313184 Mfr #: 6JA83
Item: Machine ScrewMeets/Exceeds: DIN 84A
Head Type: CheeseSystem of Measurement: Metric
Drive Type: SlottedRockwell Hardness: B71 to B99
Head Height: 1.30mmHead Dia.: 3.8mm
Thread Size: M2x0.40mmTensile Strength (PSI): 60, 900
Material: Property Class 4.8 SteelLength: 3mm
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Cheese, Property Class 4.8 Steel, Length 3mm, Drive Type Slotted, Finish Zinc Plated, Thread Size M2 x 0.40mm, Head Dia. 3.8mm, Head Height 1.30mm, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 84A, Package Quantity 100

Product Reviews